Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix Z, 50 mL Tubes
BigPrep™ Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.
Supplier: MP Biomedicals™ 116979002
Description
Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 50 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications
Yttria-stabilized Zirconium Oxide | |
Animal Tissues, Plants, Insects | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Z | |
2 x 50 mL |
Room temperature | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysis Matrix Tube | |
Rnase-free |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.