Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Stuart Digital Hot Plates
Custom designed hot plates provide accurate temperature control
Supplier: Cole-Parmer™ 0480628
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- LED display indicates actual surface temperature
- Available in various plate surface, and body color configurations
Specifications
Hot Plate | |
US-Style | |
1 | |
Aluminum | |
325°C (Max.) |
Square | |
120 V | |
Black | |
6 x 6 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction